- 9 3/4" Shaft Diameter
- 10.550" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
| Pressure Differential [Max] | 4.35 psi |
| Operating Temperature [Max] | 210 °F |
| Installation | Streched On Shaft |
| Shaft Dia. | 9.75 in |
| Surface Speed [Nom] | 1,600 ft/min |
| Construction | VR3 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Spring Material | None |
| Lip Type | Face Seal |
| Case Construction | All Rubber |
| Operating Temperature [Min] | -40 °F |
| Seal Application | Dirt Exclusion |
| Pressure | 10 psi |
| Cross Section | 0.31 in, 8 mm |
| Overall Width | 0.24 in, 10.5 mm |
| Lip Material | Nitrile |
| Shaft Dia. [Min] | 9.17 in, 233 mm |
| Inch/Metric | Metric |
| Lip Style | External |
| Temperature Range [Max] | 225 °F |
| Shoulder Width | 10.55 in |
| Shaft Dia. [Max] | 10.24 in, 260 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Pressure [Max] | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| I.D. | 8.86 in, 225 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.59 LB |
| EAN or UPC | 85311090094 |

