- 16" Shaft Diameter
- 16.800" Housing Bore Diameter
- 0.310" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR3
| Shaft Dia. [Min] | 15.16 in, 385 mm |
| Shaft Dia. [Max] | 16.14 in, 410 mm |
| Cross Section | 0.31 in, 8 mm |
| Seal Material | Fluoro Rubber (FKM) |
| Pressure Differential [Max] | 4.35 psi |
| Overall Width | 0.24 in, 10.5 mm |
| Inch/Metric | Metric |
| I.D. | 14.17 in, 360 mm |
| Operating Temperature [Min] | -5 °F |
| Installation | Streched On Shaft |
| Operating Temperature [Max] | 390 °F |
| Weight | 1.273 LB |
| EAN or UPC | 85311523158 |

