- 23 3/4" Shaft Diameter
- 28.280" Housing Bore Diameter
- 2" Width
- Nitrile
- Type VR4
description
- V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VR4 design has the largest cross section of the V-ring designs and permits the largest axial displacements. VR4 seals are commonly used as secondary seals for heavy-duty applications where the primary seal has to be protected against water and solid contaminants.
features
- Easy to install
- Cost-effective
- Reliable contamination exclusion
- If not in stock alternatives can be produced by SKF SEAL JET systems
| Case Construction | All Rubber |
| Cross Section | 1.97 in, 50 mm |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Installation | Streched On Shaft |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 23.75 in |
| Shoulder Width | 28.28 in |
| Shaft Dia. [Min] | 23.62 in, 600 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Lip Style | External |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
| Inch/Metric | Metric |
| Overall Width | 1.28 in, 65 mm |
| Pressure Differential [Max] | 4.35 psi |
| Shaft Dia. [Max] | 24.02 in, 610 mm |
| Lip Type | Face Seal |
| I.D. | 22.91 in, 582 mm |
| Construction | VR4 |
| Seal Application | Dirt Exclusion |
| Operating Temperature [Min] | -40 °F |
| Spring Material | None |
| Pressure [Max] | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Weight | 5.986 LB |
| EAN or UPC | 85311090681 |

