- O-Ring
| Housing Bore Dia. | 3.06 in, 77.65 mm |
| Shaft Dia. | 3.06 in, 77.7 mm |
| Overall Width | 0.12 in, 3 mm |
| Weight | 0.051 LB |
| EAN or UPC | 85311478045 |
| Housing Bore Dia. | 3.06 in, 77.65 mm |
| Shaft Dia. | 3.06 in, 77.7 mm |
| Overall Width | 0.12 in, 3 mm |
| Weight | 0.051 LB |
| EAN or UPC | 85311478045 |