- Radial Shaft Seal
- 40 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 7 mm Width
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 7 mm |
| Seal Type | Oil or Grease |
| Seal Application | General Purpose |
| Seal Design | SKF Edge |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric |
| Seal Width | 7 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 40 mm |
| Construction | HMSA10 |
| Temperature Range [Max] | 230 °F |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 62 mm |
| Weight | 0.053 LB |
| EAN or UPC | 7316572033944 |

