- Shaft Seal Kit
| Shaft Dia. | 4 in, 101.6 mm |
| Overall Width | 0.75 in, 18.24 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Housing Bore Dia. | 5 in, 126.97 mm |
| Construction | Kit |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Seal Width | 0.718 in |
| Weight | 0.65 LB |
| EAN or UPC | 85311034753 |

