- 4.25 in Shaft Diameter
- Hydrogenated Nitrile Rubber (HNBR) Seal Material
| Housing Bore Dia. | 6.01 in, 152.58 mm |
| Shaft Dia. | 4.25 in, 107.97 mm |
| Overall Width | 0.74 in, 18.8 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 302 °F |
| Weight | 0.816 LB |
| EAN or UPC | 85311563109 |

