- 4.25 in Shaft Diameter
- 6.009 in Housing Bore
- 0.984 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Standard Seal
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Solid | Yes |
| Pressure | 2 psi |
| Design | SCOT1 |
| Lubricant | Oil |
| Lip Type | Unitized One Piece Design w/Three Sealing Lips |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | Heavy Duty |
| Shaft Dia. | 4.25 in |
| Temp Description | w/Three Sealing Lips |
| Inch/Metric | Inch |
| Construction | SCOT1 |
| Housing Bore Dia. | 6.009 in |
| Seal Design | Assembled Design |
| Overall Width | 0.984 in |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.882 LB |
| EAN or UPC | 85311035231 |

