- 4.25 in Shaft Diameter
- 6.01 in Housing Bore Diameter
| Lip Material | Nitrile |
| Overall Width | 1.12 in, 28.5 mm |
| Operating Temperature [Min] | -40 °F |
| Construction | Scotspl |
| Housing Bore Dia. | 6.01 in, 152.63 mm |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 4.25 in, 107.95 mm |
| Lubricant | Oil |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 1.1 LB |
| EAN or UPC | 85311035255 |

