- 4.63 in Shaft Diameter
- Hydrogenated Nitrile Rubber (HNBR) Seal Material
| Overall Width | 0.74 in, 18.8 mm |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 6 in, 152.4 mm |
| Operating Temperature [Max] | 302 °F |
| Shaft Dia. | 4.63 in, 117.5 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Weight | 0.816 LB |
| EAN or UPC | 85311563123 |

