- 4.25 in Shaft Diameter
- 6.254 in Housing Bore
- 1.245 in Overall Width
- Hydrogenated Nitrile (HNBR) Lip Material
- SKF Wave Seal
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 1.245 in |
| Shaft Dia. | 4.25 in |
| Inch/Metric | Inch |
| Design | PLUS XL |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Lubricant | Oil |
| Housing Bore Dia. | 6.254 in |
| Operating Temperature [Max] | 302 °F |
| Weight | 0.882 LB |
| EAN or UPC | 85311298278 |

