- 4.3130" Shaft Diameter
- 5.823" Housing Bore Diameter
- 1.102" Width
- Nitrile
- Type HDDF1
description
- Metal face seals are designed for use in severe service conditions at relatively low speeds. They consist of two identical metal sealing rings and two cup springs made of nitrile or fluoro rubber compounds. They provide reliable protection against solid and liquid contaminants as well as leak-proof retention of lubricants. They are suitable for a range of applications where effective protection is required against sand, soil, mud, water, etc.
features
- For severe conditions
- Metal to metal
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.030 Max |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDDF1 |
| Spring Material | None |
| Pressure | 25 psi |
| Seal Application | Dirt Exclusion and Lubrication Retention |
| Surface Speed [Nom] | 350 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/o Spring |
| Shaft Dia. | 4.313 in |
| Housing Bore Dia. | 5.823 in |
| Family Name | Dual Lip Shaft Seal without Spring |
| Lip Style | External |
| Lip Material | Nitrile |
| Weight | 1.136 LB |
| EAN or UPC | 85311086943 |

