- 1.07 in Shaft Diameter
- 5.99 in Housing Bore Diameter
| Overall Width | 1.02 in, 25.81 mm |
| Shaft Dia. | 1.07 in, 27.2 mm |
| Housing Bore Dia. | 5.99 in, 152.04 mm |
| Weight | 6.155 LB |
| EAN or UPC | 85311000895 |
| Overall Width | 1.02 in, 25.81 mm |
| Shaft Dia. | 1.07 in, 27.2 mm |
| Housing Bore Dia. | 5.99 in, 152.04 mm |
| Weight | 6.155 LB |
| EAN or UPC | 85311000895 |