- 4.375 in Shaft Diameter
- 5.501 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.438 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Shaft Dia. | 4.375 in |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Seal Width | 0.438 in |
| Design | CRWH1 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Solid | Yes |
| Case Design | Metal Case, Inner Case |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 5.501 in |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Weight | 0.378 LB |
| EAN or UPC | 85311035507 |
| NSN Number | 5330-00-126-5172 |

