- 4.375 in Shaft Diameter
- 5.9 in Housing Bore
- 1 in Overall Width
- Hydrogenated Nitrile (HNBR) Lip Material
- SKF Wave Seal
| Overall Width | 1 in |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,000 ft/min |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Design | SCOT1 |
| Temperature Range [Max] | 250 °F |
| Construction | SCOT1 |
| Solid | Yes |
| Shaft Dia. | 4.375 in |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 5.9 in |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Lubricant | Oil |
| Spring Material | Stainless Steel |
| Lip Type | Unitized One Piece Design w/Four Sealing Lips |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 |
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.829 LB |
| EAN or UPC | 85311035576 |

