- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
| Operating Temperature [Min] | -40 °F |
| Overall Width | 24 mm |
| Housing Bore Dia. | 5 in, 136 mm |
| Operating Temperature [Max] | 302 °F |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Lubricant | Oil |
| Shaft Dia. | 4 in, 114 mm |
| Weight | 0.503 LB |
| EAN or UPC | 85311298223 |

