| Inch/Metric | Inch |
| Housing Bore Dia. | 5 in, 139 mm |
| Seal Width | 1/2 in |
| Construction | Kit |
| Shaft Dia. | 4 in, 114 mm |
| Overall Width | 12 mm |
| Lip Material | S = Silicone |
| Weight | 0.651 LB |
| EAN or UPC | 85311900058 |
| Inch/Metric | Inch |
| Housing Bore Dia. | 5 in, 139 mm |
| Seal Width | 1/2 in |
| Construction | Kit |
| Shaft Dia. | 4 in, 114 mm |
| Overall Width | 12 mm |
| Lip Material | S = Silicone |
| Weight | 0.651 LB |
| EAN or UPC | 85311900058 |