- 1.07 in Shaft Diameter
- 4.99 in Housing Bore Diameter
- 1.02 in Overall Width
| Overall Width | 1.02 in, 25.81 mm |
| Shaft Dia. | 1.07 in, 27.18 mm |
| Housing Bore Dia. | 4.99 in, 126.64 mm |
| Weight | 5.994 LB |
| EAN or UPC | 85311000963 |
| Overall Width | 1.02 in, 25.81 mm |
| Shaft Dia. | 1.07 in, 27.18 mm |
| Housing Bore Dia. | 4.99 in, 126.64 mm |
| Weight | 5.994 LB |
| EAN or UPC | 85311000963 |