- 9.313" Shaft Diameter
- 10" Housing Bore Diameter
- .063" Wide Back-up Washer
| Pressure Differential [Max] | 4000 psi |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Design | BUW |
| Shaft Dia. | 9.31 in, 236.55 mm |
| Inch/Metric | Inch |
| Installation | Groove Fit |
| Overall Width | 0.06 in, 1.6 mm |
| Construction | Buw |
| Housing Bore Dia. | 10 in, 254 mm |
| Weight | 0.757 LB |
| EAN or UPC | 85311046749 |

