- 2" Shaft Diameter
- 2.375" Housing Diameter
- .063" Wide Back-up Washer
| Installation | Groove Fit |
| Construction | Buw |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.38 in, 60.33 mm |
| Overall Width | 0.06 in, 1.6 mm |
| Shaft Dia. | 2 in, 50.8 mm |
| Pressure Differential [Max] | 4000 psi |
| Weight | 0.062 LB |
| EAN or UPC | 85311046756 |

