- 1" Shaft Diameter
- 1.313" Housing Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 1 in, 25.4 mm |
| Construction | Buw |
| Pressure Differential [Max] | 4000 psi |
| Housing Bore Dia. | 1.31 in, 33.35 mm |
| Installation | Groove Fit |
| Inch/Metric | Inch |
| Overall Width | 0.06 in, 1.6 mm |
| Weight | 0.062 LB |
| EAN or UPC | 85311046770 |

