- .375" Shaft Diameter
- .625" Housing Diameter
- .063" Wide Back-up Washer
| Overall Width | 0.06 in, 1.6 mm |
| Shaft Dia. | 0.38 in, 9.53 mm |
| Installation | Groove Fit |
| Construction | Buw |
| Pressure Differential [Max] | 4000 psi |
| Inch/Metric | Inch |
| Housing Bore Dia. | 0.63 in, 15.88 mm |
| Weight | 0.052 LB |
| EAN or UPC | 85311046794 |

