- 3.50" Shaft Diameter
- 4.0" Housing Bore
- .063" Wide Back-up Washer
| Construction | Buw |
| Housing Bore Dia. | 4 in, 101.6 mm |
| Installation | Groove Fit |
| Shaft Dia. | 3.5 in, 88.9 mm |
| Inch/Metric | Inch |
| Overall Width | 0.06 in, 1.6 mm |
| Pressure Differential [Max] | 4000 psi |
| Weight | 0.219 LB |
| EAN or UPC | 85311046824 |

