- 6.375" Shaft Diameter
- 7" Housing Bore Diameter
- .063 Wide Back-up Washer
| Construction | Buw |
| Housing Bore Dia. | 7 in |
| Inch/Metric | Inch |
| Shaft Dia. | 6.375 in |
| Weight | 0.382 LB |
| EAN or UPC | 85311046831 |
| Construction | Buw |
| Housing Bore Dia. | 7 in |
| Inch/Metric | Inch |
| Shaft Dia. | 6.375 in |
| Weight | 0.382 LB |
| EAN or UPC | 85311046831 |