- 3.75" Shaft Diameter
- 4.25" Housing Diameter
- .063" Wide Back-up Washer
| Inch/Metric | Inch |
| Construction | Buw |
| Housing Bore Dia. | 4 1/4 in |
| Shaft Dia. | 3.75 in |
| Weight | 0.132 LB |
| EAN or UPC | 85311046848 |
| Inch/Metric | Inch |
| Construction | Buw |
| Housing Bore Dia. | 4 1/4 in |
| Shaft Dia. | 3.75 in |
| Weight | 0.132 LB |
| EAN or UPC | 85311046848 |