- 2.25" Shaft Diameter
- 2.625" Housing Bore Diameter
- .063" Wide Back-up Washer
| Housing Bore Dia. | 2.63 in, 66.68 mm |
| Inch/Metric | Inch |
| Construction | Buw |
| Overall Width | 0.06 in, 1.6 mm |
| Shaft Dia. | 2.25 in, 57.15 mm |
| Installation | Groove Fit |
| Pressure Differential [Max] | 4000 psi |
| Weight | 0.049 LB |
| EAN or UPC | 85311046862 |

