- 1.438" Shaft Diameter
- 1.75" Housing Bore Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 1.44 in, 36.53 mm |
| Housing Bore Dia. | 1.75 in, 44.45 mm |
| Installation | Groove Fit |
| Pressure Differential [Max] | 4000 psi |
| Inch/Metric | Inch |
| Construction | Buw |
| Overall Width | 0.06 in, 1.6 mm |
| Weight | 0.062 LB |
| EAN or UPC | 85311046879 |

