- 1.25" Shaft Diameter
- 1.563" Housing Bore Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 1.25 in |
| Construction | Buw |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.563 in |
| Weight | 0.062 LB |
| EAN or UPC | 85311046886 |
| Shaft Dia. | 1.25 in |
| Construction | Buw |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.563 in |
| Weight | 0.062 LB |
| EAN or UPC | 85311046886 |