- 1.375" Shaft Diameter
- 1.688" Housing Bore Diameter
- .063" Wide Back-up Washer
| Installation | Groove Fit |
| Construction | Buw |
| Pressure Differential [Max] | 4000 psi |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.69 in, 42.88 mm |
| Shaft Dia. | 1.38 in, 34.93 mm |
| Overall Width | 0.06 in, 1.6 mm |
| Weight | 0.062 LB |
| EAN or UPC | 85311046909 |

