- 7.375" Shaft Diameter
- 8.0" Housing Bore Diameter
- .063 Wide Back-up Washer
| Shaft Dia. | 7.38 in, 187.33 mm |
| Installation | Groove Fit |
| Inch/Metric | Inch |
| Construction | Buw |
| Pressure Differential [Max] | 4000 psi |
| Overall Width | 0.06 in, 1.6 mm |
| Housing Bore Dia. | 8 in, 203.2 mm |
| Weight | 0.402 LB |
| EAN or UPC | 85311046916 |

