- .5" Shaft Diameter
- .75" Housing Bore Diameter
- .063" Wide Back-up Washer
| Construction | Buw |
| Installation | Groove Fit |
| Overall Width | 0.06 in, 1.6 mm |
| Shaft Dia. | 0.5 in, 12.7 mm |
| Inch/Metric | Inch |
| Housing Bore Dia. | 0.75 in, 19.05 mm |
| Pressure Differential [Max] | 4000 psi |
| Weight | 0.052 LB |
| EAN or UPC | 85311046930 |

