- .563" Shaft Diameter
- .813" Housing Bore
- .063" Wide Back-up Washer
| Inch/Metric | Inch |
| Housing Bore Dia. | 0.813 in |
| Construction | Buw |
| Shaft Dia. | 0.563 in |
| Weight | 0.01 LB |
| Inch/Metric | Inch |
| Housing Bore Dia. | 0.813 in |
| Construction | Buw |
| Shaft Dia. | 0.563 in |
| Weight | 0.01 LB |