- .875" Shaft Diameter
- 1.125" Housing Bore Diameter
- .063" Wide Back-up Washer
| Overall Width | 0.06 in, 1.6 mm |
| Inch/Metric | Inch |
| Shaft Dia. | 0.88 in, 22.23 mm |
| Installation | Groove Fit |
| Housing Bore Dia. | 1.13 in, 28.58 mm |
| Pressure Differential [Max] | 4000 psi |
| Construction | Buw |
| Weight | 0.062 LB |
| EAN or UPC | 85311046978 |

