- 1.063" Shaft Diameter
- 1.375" Housing Bore Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 1.063 in |
| Inch/Metric | Inch |
| Construction | Buw |
| Housing Bore Dia. | 1 3/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 85311046985 |
| Shaft Dia. | 1.063 in |
| Inch/Metric | Inch |
| Construction | Buw |
| Housing Bore Dia. | 1 3/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 85311046985 |