- 1.875" Shaft Diameter
- 2.25" Housing Bore Diameter
- .063" Wide Back-up Washer
| Construction | Buw |
| Pressure Differential [Max] | 4000 psi |
| Shaft Dia. | 1.88 in, 47.63 mm |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.25 in, 57.15 mm |
| Overall Width | 0.06 in, 1.6 mm |
| Installation | Groove Fit |
| Weight | 0.049 LB |
| EAN or UPC | 85311047012 |

