- 2.5" Shaft Diameter
- 2.875" Housing Bore Diameter
- .063" Wide Back-up Washer
| Pressure Differential [Max] | 4000 psi |
| Housing Bore Dia. | 2.88 in, 73.03 mm |
| Inch/Metric | Inch |
| Construction | Buw |
| Installation | Groove Fit |
| Overall Width | 0.06 in, 1.6 mm |
| Shaft Dia. | 2.5 in, 63.5 mm |
| Weight | 0.049 LB |
| EAN or UPC | 85311047029 |

