- 1.75" Shaft Diameter
- 2.125" Housing Bore Diameter
- .063" Wide Back-up Washer
| Installation | Groove Fit |
| Pressure Differential [Max] | 4000 psi |
| Shaft Dia. | 1.75 in, 44.45 mm |
| Inch/Metric | Inch |
| Overall Width | 0.06 in, 1.6 mm |
| Housing Bore Dia. | 2.13 in, 53.98 mm |
| Construction | Buw |
| Weight | 0.062 LB |
| EAN or UPC | 85311047043 |

