- 4" Shaft Diameter
- 4.50" Housing Bore Diameter
- .063" Wide Back-up Washer
| Construction | Buw |
| Housing Bore Dia. | 4 1/2 in |
| Shaft Dia. | 4 in |
| Inch/Metric | Inch |
| Weight | 0.142 LB |
| EAN or UPC | 85311047067 |
| Construction | Buw |
| Housing Bore Dia. | 4 1/2 in |
| Shaft Dia. | 4 in |
| Inch/Metric | Inch |
| Weight | 0.142 LB |
| EAN or UPC | 85311047067 |