- 2.563" Shaft Diameter
- 3.0" Housing Bore Diameter
- .063 Wide Back-up Washer
| Housing Bore Dia. | 3 in, 76.2 mm |
| Installation | Groove Fit |
| Construction | Buw |
| Overall Width | 0.06 in, 1.6 mm |
| Inch/Metric | Inch |
| Pressure Differential [Max] | 4000 psi |
| Shaft Dia. | 2.56 in, 65.1 mm |
| Weight | 0.049 LB |
| EAN or UPC | 85311047074 |

