- 3.25" Shaft Diameter
- 3.625" Housing Bore Diameter
- .063" Wide Back-up Washer
| Inch/Metric | Inch |
| Overall Width | 0.06 in, 1.6 mm |
| Pressure Differential [Max] | 4000 psi |
| Shaft Dia. | 3.25 in, 82.55 mm |
| Construction | Buw |
| Housing Bore Dia. | 3.63 in, 92.08 mm |
| Installation | Groove Fit |
| Weight | 0.209 LB |
| EAN or UPC | 85311047098 |

