- 4.25" Shaft Diameter
- 4.75" Housing Bore Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 4.25 in, 107.95 mm |
| Installation | Groove Fit |
| Overall Width | 0.06 in, 1.6 mm |
| Construction | Buw |
| Pressure Differential [Max] | 4000 psi |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.75 in, 120.65 mm |
| Weight | 0.152 LB |
| EAN or UPC | 85311047104 |

