- .688" Shaft Diameter
- .938" Housing Bore Diameter
- .063" Wide Back-up Washer
| Housing Bore Dia. | 0.938 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.688 in |
| Construction | Buw |
| Weight | 0.052 LB |
| EAN or UPC | 85311047135 |
| Housing Bore Dia. | 0.938 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.688 in |
| Construction | Buw |
| Weight | 0.052 LB |
| EAN or UPC | 85311047135 |