- .938" Shaft Diameter
- 1.25" Housing Bore Diameter
- .063" Wide Back-up Washer
| Housing Bore Dia. | 1.25 in, 31.75 mm |
| Installation | Groove Fit |
| Pressure Differential [Max] | 4000 psi |
| Shaft Dia. | 0.94 in, 23.83 mm |
| Construction | Buw |
| Inch/Metric | Inch |
| Overall Width | 0.06 in, 1.6 mm |
| Weight | 0.02 LB |
| EAN or UPC | 85311047142 |

