- 1.125" Shaft Diameter
- 1.438" Housing Bore Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 1.125 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.438 in |
| Construction | Buw |
| Weight | 0.062 LB |
| EAN or UPC | 85311047159 |
| Shaft Dia. | 1.125 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.438 in |
| Construction | Buw |
| Weight | 0.062 LB |
| EAN or UPC | 85311047159 |