- 2.75" Shaft Diameter
- 3.188" Housing Bore Diameter
- .063" Wide Back-up Washer
| Installation | Groove Fit |
| Pressure Differential [Max] | 4000 psi |
| Inch/Metric | Inch |
| Overall Width | 0.06 in, 1.6 mm |
| Housing Bore Dia. | 3.19 in, 80.98 mm |
| Construction | Buw |
| Shaft Dia. | 2.75 in, 69.85 mm |
| Weight | 0.085 LB |
| EAN or UPC | 85311047166 |

