Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cellulose Fiber Back-up Washer

451293

Cellulose Fiber Back-up Washer
Item #100916367
  • 5.125" Shaft Diameter
  • 5.75" Housing Bore Diameter
  • .063" Wide Back-up Washer
Cellulose Fiber Back-up Washer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.125" Shaft Diameter
  • 5.75" Housing Bore Diameter
  • .063" Wide Back-up Washer
Shaft Dia. 5.125 in
Housing Bore Dia. 5 3/4 in
Construction Buw
Inch/Metric Inch
Weight 0.248 LB
EAN or UPC 85311047180
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison