- 13.0" Shaft Diameter
- 14.0" Housing Bore Diameter
- .063" Wide Back-up Washer
| Construction | Buw |
| Shaft Dia. | 13 in |
| Housing Bore Dia. | 14 in |
| Inch/Metric | Inch |
| Weight | 1.449 LB |
| EAN or UPC | 85311047197 |
| Construction | Buw |
| Shaft Dia. | 13 in |
| Housing Bore Dia. | 14 in |
| Inch/Metric | Inch |
| Weight | 1.449 LB |
| EAN or UPC | 85311047197 |