- 4.50" Shaft Diameter
- 5.00" Housing Bore Diameter
- .063" Wide Back-up Washer
| Construction | Buw |
| Inch/Metric | Inch |
| Housing Bore Dia. | 5 in, 127 mm |
| Overall Width | 0.06 in, 1.6 mm |
| Pressure Differential [Max] | 4000 psi |
| Installation | Groove Fit |
| Shaft Dia. | 4.5 in, 114.3 mm |
| Weight | 0.238 LB |
| EAN or UPC | 85311047203 |

