- 2.688" Shaft Diameter
- 3.125" Housing Bore Diameter
- .063" Wide Back-up Washer
| Inch/Metric | Inch |
| Construction | Buw |
| Shaft Dia. | 2.688 in |
| Housing Bore Dia. | 3 1/8 in |
| Weight | 0.049 LB |
| EAN or UPC | 85311047241 |
| Inch/Metric | Inch |
| Construction | Buw |
| Shaft Dia. | 2.688 in |
| Housing Bore Dia. | 3 1/8 in |
| Weight | 0.049 LB |
| EAN or UPC | 85311047241 |