- 4.688" Shaft Diameter
- 5.25" Housing Bore Diameter
- .063" Wide Back-up Washer
| Construction | Buw |
| Housing Bore Dia. | 5 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 4.688 in |
| Weight | 0.238 LB |
| EAN or UPC | 85311047272 |
| Construction | Buw |
| Housing Bore Dia. | 5 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 4.688 in |
| Weight | 0.238 LB |
| EAN or UPC | 85311047272 |